Abbotsford
pas4510

PASS & SEYMOUR 4510 1-Gang Weatherproof Heavy Cast Aluminum Cover Duplex Receptacle Horizontal, Grey

Price $75.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:4510

Description

Weatherproof Heavy Cast Aluminum Cover, 1 Gang Duplex Receptacle, 2 Doors Horizontal, Gray.FEATURES AND BENEFITS:• Extremely durable for hard-use institutional applications.• Spring-loaded covers close automatically when plugs are removed.• Die-cast copper-free aluminum construction.• Stainless steel springs.• Screws and spring covers are chrome-plated brass.• Baked-on lacquer finish.• Heavy rubber gaskets provide positive seal.• All covers below are for 4 screw mounting only.• Comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Cover Type Weatherproof
Number of Gangs 1 Length 4.6 in
Material Aluminum Color Gray
Orientation Horizontal Mounting Screw Mount
For Use With Duplex Receptacle Standards CSA Certified, UL Listed
Application For Commercial/Residential Use UPC 785007451009

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok