Abbotsford
cwds1962

COOPER INDUSTRIES S1962 1 Gang Non-Metallic Stay Duplex Open Lids Protective Receptacle Cover, Grey

Price $4.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:S1962

Description

ARROWHARTâ„¢ non-metallic protective receptacle cover feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-corrosive and nonconductive, gasket provided seals both device and openings and edges. Not for use in wet locations.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Weatherproof Duplex Receptacle Cover with Hinged Lid Type Stay-Open, Rectangle, Non-Corrosive, Non-Conductive
Length 72.898 mm Width 75.946 mm
Material Tough Plastic Number of Gangs 1
Number of Outlets 1 Color Gray
Finish Non-Metallic Mounting Type Screw
Application Industrial, Non Wet Location UPC 032664126307

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok