Abbotsford
cwds1961

COOPER INDUSTRIES 5.7 inch x 9.6 inch x 4.2 inch Cooper Wiring S1961 1-Gang Weatherproof Cover Device Mount Tough Plastic, Gray

Price $18.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:S1961

Description

ARROWHARTâ„¢ non-metallic protective receptacle cover feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-corrosive and nonconductive, gasket provided seals both device and openings and edges. Not for use in wet locations.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Weatherproof Single Receptacle Cover with Hinged Lid Type Stay-Open, Rectangle, Non-Corrosive, Non-Conductive
Length 72.898 mm Width 115.824 mm
Material Tough Plastic Number of Gangs 1
Number of Outlets 1 Color Gray
Finish Non-Metallic Mounting Type Screw
Application Industrial, Non Wet Location UPC 032664126208

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok