cwdpj7w

Arrow Hart Wallplate 1 Gangs White 4.87 in Lx 3.13 in W

In Stock
Price $2.50 / EA
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ7W

Description

Mid-Size power outlet wallplate, 1-gang with 1.40 inch hole, polycarbonate.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Wallplate Type Mid Size
Number of Gangs 1 Length 4.87 in
Material Plastic Color White
Width 3.13 in Thickness 0.080 in
Mounting Device For Use With Power Outlets
Standards UL Listed, CSA Certified Application For Commercial Applications
UPC 032664751523

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok