COOPER WIRING 2-Gang Mid-Size Polycarbonate Decorator Wall Plate, Black
Specifications
Brand Name | Eaton | Item Name | Decorator Wallplate |
Type | Mid Size | Number of Gangs | 2 |
Material | Polycarbonate | Color | Black |
Mounting | Wall | Application | For Residential and Commercial |
UPC | 032664746659 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |