Abbotsford
cwdpj262wspl

PJ262W-SP-L 2 GANG, DECO, MID-SIZE, WHITE

Price $2.44 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ262W-SP-L

Description

Decorator 2-Gang White Wall Plate with high-impact, self-extinguishing polycarbonate material. More rigid, sharp lines and less dimpling, smooth satin finish and blends into wall with an optimum finish.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Wallplate Type Mid Size
Number of Gangs 2 Length 4.87 in
Material Polycarbonate Color White
Width 3.13 in For Use With Decorator or Ground Fault Circuit Interrupter Switch
Standards UL Listed, CSA Certified Application For Commercial Applications
UPC 032664579738

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok