PJ262W-SP-L 2 GANG, DECO, MID-SIZE, WHITE
Description
Decorator 2-Gang White Wall Plate with high-impact, self-extinguishing polycarbonate material. More rigid, sharp lines and less dimpling, smooth satin finish and blends into wall with an optimum finish.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Wallplate | Type | Mid Size |
Number of Gangs | 2 | Length | 4.87 in |
Material | Polycarbonate | Color | White |
Width | 3.13 in | For Use With | Decorator or Ground Fault Circuit Interrupter Switch |
Standards | UL Listed, CSA Certified | Application | For Commercial Applications |
UPC | 032664579738 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |