Abbotsford
cwdpj263bkspl

COOPER WIRING 3-Gang Mid-Size Polycarbonate Wall Plate, Black

Price $3.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ263BK-SP-L

Description

Eaton 3-gang black triple decorator midsize wall plate. Exclusive time saving screw-catch feature holds mounting screws captive and simplifies installation. Matching mounting screws provided. This is a polycarbonate wall plate with high structural rigidity. Long term form retention. Mid-sized to cover wall imperfections and large wallboard openings.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Wallplate Type Mid Size
Number of Gangs 3 Length 4.87 in
Material Polycarbonate Color Black
Width 3.13 in Mounting Screw Mount
For Use With Decorator or Ground Fault Circuit Interrupter Switch Standards UL Listed, CSA Certified
Application For Commercial Applications UPC 032664752643

Packages

1 - UNIT - 1 15 - UNIT -15 150 - UNIT - 150
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok