COOPER WIRING 3-Gang Mid-Size Polycarbonate Wall Plate, Black
Description
Eaton 3-gang black triple decorator midsize wall plate. Exclusive time saving screw-catch feature holds mounting screws captive and simplifies installation. Matching mounting screws provided. This is a polycarbonate wall plate with high structural rigidity. Long term form retention. Mid-sized to cover wall imperfections and large wallboard openings.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Wallplate | Type | Mid Size |
Number of Gangs | 3 | Length | 4.87 in |
Material | Polycarbonate | Color | Black |
Width | 3.13 in | Mounting | Screw Mount |
For Use With | Decorator or Ground Fault Circuit Interrupter Switch | Standards | UL Listed, CSA Certified |
Application | For Commercial Applications | UPC | 032664752643 |
Packages
1 - UNIT - 1 | 15 - UNIT -15 | 150 - UNIT - 150 |