PASS & SEYMOUR AWM2GMWW4 2-Gang Wall Plate, Mirror White on White
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a white-on-white design ideal for contemporary, all-white projects.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate | Type | Screwless |
Number of Gangs | 2 | Length | 5.13 in |
Material | Plastic | Color | White |
Orientation | Horizontal | Shape | Rectangle |
Width | 5.29 in | Thickness | 0.35 in |
Finish | Mirror | Mounting | Box Mount |
Standards | UL 514, ETL Listed | Application | For Residential, Commercial Applications |
UPC | 785007035032 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |