Abbotsford
cwd2160wspl

COOPER INDUSTRIES 2160W-SP-L Decorator Wallplate Adapter Blank, White

Price $10.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:2160W-SP-L

Description

Arrow Hart Adapter Plate White 4.87 in Lx 3.13 in W

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Adapter Plate Length 4.87 in
Material Thermoplastic Color White
Width 3.13 in Mounting Screw Mount
For Use With Decorator or Ground Fault Circuit Interrupter Switch Standards UL Listed, CSA Certified
Application For Residential use UPC 032664440601

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok