Abbotsford
ort4190001713

MIDDLE ATLANTIC 41900017-13 1-Gang 3-Port Ortronics® TracJack Stylistics Frame, Electrical Ivory

Price $4.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:41900017-13

Description

TracJack Stylistics plastic duplex frame accepts three front-loading TracJack modules in the rectangular electrical mounting footprint of a GFCI outlet. It is compatible with many cable delivery systems that can house electrical duplex outlets.

Specifications

Brand Name Ortronics Sub Brand TracJack®
Item Name Duplex Frame Number of Gangs 1
Length 4.09 in Material Plastic
Color Electrical Ivory Width 1-3/4 in
Thickness 0.45 in Mounting Screw
Includes #6­32 x 25 mm Screw, Binding Head Mounting Hardware Standards Buy American Act Compliant, cUL E131600, RoHS Compliant, UL Listed
Application Commercial Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok