Abbotsford
ort4190001800

MIDDLE ATLANTIC 41900018-00 1-Gang 4-Port Ortronics TracJack Stylistics Frame, Black

Price $4.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:41900018-00

Description

TracJack Stylistics plastic duplex frame accepts four front-loading TracJack modules in the rectangular electrical mounting footprint of a GFCI outlet. It is compatible with many cable delivery systems that can house electrical duplex outlets.

Specifications

Brand Name Ortronics Sub Brand TracJack®
Item Name GFCI Outlet Frame Type 4-Port, Stylistics
Number of Gangs 1 Length 4.09 in
Material High Impact Thermoplastic Color Black
Width 1-3/4 in Thickness 0.45 in
Mounting Screw Mount For Use With Rectangular Electrical Outlet (GFI) Footprint
Includes (2) Screw with Binding Head Standards UL Listed, 94 V­0 Flammability Rating
Application For Commercial Use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok