PASS & SEYMOUR AABK1W4 1-Module Half-Size Blank , White
Description
Perfect for anywhere you'd like to give your project a complete, finished look. Pair it with other half-size devices, like the Nightlight, Paddle Switch, or USB, in a 1-gang wall plate.GETTING STARTED:• Time to install: 15 minutes or less.• Fits existing electrical box and does not require new wires for typical installation.• Innovative snap-in system ensures easy installation.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Blank Insert | Type | Half-Size, 1-Module |
Number of Gangs | 1 | Material | Thermoplastic |
Color | White | Orientation | Horizontal |
Width | 0.96 in | Thickness | 0.96 in |
Mounting | Surface, Box | For Use With | Blind Cover |
Standards | cULus Listed | Application | For Residential, Commercial use |
UPC | 785007023190 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |