Abbotsford
mil48095055

MILWAUKEE TOOL 48-09-5055 BIG HAWG™ with Carbide Teeth Diamond File

Price $16.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-09-5055
Documents Documents

Description

The Milwaukee® 10-Piece Big Hawg® Hole Cutter Kit drills up to 10X faster than hole saws, 37% faster than the competition and up to 600 holes without resharpening. Big Hawg hole cutters are specifically designed for drilling large holes in rough wood applications with the speed, longevity and large size range that HVAC, plumbing and other contractors need. Big Hawgs provide a durable, cost-effective and time-saving solution for repetitive hole cutting. Three hardened steel teeth provide a more solid surface for nail and knot impacts, extending the life of the teeth. Inset teeth lessen the outer diameter of the plug, increasing the chance the plug will fall out automatically for less cleanup and greater productivity. The recessed flat boring pilot bit (included) minimizes contact with the plug, creating less friction.

Specifications

Brand Name Milwaukee Sub Brand Big Hawg®
Item Name Diamond File Length 7 in
Width 1.0 in Material Diamond
For Use With Big Hawg™ Carbide Teeth Hole Saws Standards California Proposition 65 Compliant
Application For Nail Embedded Wood, Cement Board, Shingles, Plaster and Stucco UPC 045242089369

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok