Abbotsford
mil085020

MILWAUKEE TOOL 0850-20 M12™ Compact Vacuum (Bare Tool)

Price $109.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:0850-20
Documents Documents

Description

The M12™ Compact Vacuum provides more power to clean anywhere. A high performance motor delivers maximum suction for a wide range of construction materials, such as wood chips and metal shavings. With up to 29 minutes of run-time on a single charge*, the M12™ Compact Vacuum can be used for spot clean-up or large area vacuuming. Additionally, the 0850-20 comes with a utility nozzle, crevice tool and extension wand for maximum application versatility. Built to withstand job site conditions, this portable vacuum is backed by a 5-year warranty. *29 minutes with REDLITHIUM™ XC4.0 .PRODUCT FEATURES:• High performance motor delivers 33CFM for use on wide range of materials• Best in class run time, up to 29 minutes* on a single charge using REDLITHIUM™ XC4.0 batteries• Versatile attachments allow for small to large area clean-up.• Clear viewing window makes it easy to see canister fill level.• Reusable 42 pleat filter• Lock-on switch reduces user fatigue during extended use.

Specifications

Brand Name Milwaukee Sub Brand M12™
Cord Type Cordless Color Red
UPC 045242341610

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok