Abbotsford
mil088220

MILWAUKEE TOOL 0882-20 18V M18™ Compact Vacuum

Price $178.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:0882-20
Documents Documents

Description

The M18™ Compact Vacuum provides users with the most powerful & adaptable handheld cleanup tool. A high performance motor creates best in class suction for cleanup of drywall dust, wood/metal shavings, and common jobsite debris. With a unique handheld design, the M18™ Compact Vacuum can be used in a wide variety of orientations and applications across the jobsite. For added versatility, the 0882-20 comes with (2) extension wands, 4’ flexible hose, crevice tool, floor tool, and removable HEPA filter. A clear view and easy to empty canister provides added convenience. As a part of the M18™ System of tools, it is powered by REDLITHIUM™ battery packs, which deliver up to 25 minutes of run time on a XC5.0 battery pack and 43 minutes of runtime on a HIGH DEMAND™ 9.0 Battery Pack.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Compact Vacuum Type Battery Powered
Voltage Rating 18 V Cord Type Cordless
Cord Length 0.0 ft Color Black,Red
UPC 045242366934

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok