Abbotsford
kln51608

KLEIN TOOLS 51608 1/2-inch Iron Conduit Bender Head

Price $65.59 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51608
Documents Documents

Description

Klein Tools Conduit Bender Head is designed to handle thin wall EMT up to 1/2-Inch. Made from Iron with Klein's advanced casting process for the ultimate in core strength and durability. The wide foot pedal provides excellent stability and features angled grooves for extra traction. Easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job. This head works with Klein's patented Angle Setters™ (Cat. No. 51611) for quick, repeated bends and the Klein Handle (Cat. No. 51427), which are both sold separately.

Specifications

Brand Name Klein Tools Item Name Conduit Bender Head
Type Conduit Bender Tool Conduit Size 1/2 in
Conduit Type EMT Bend Radius 4 in
Construction Iron Markings 10°, 22°, 30°, 45°, 60°
Overall Length 1.7 in Weight 2.2 lb
Standards Application For Bending Conduits
UPC 092644516085

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok