KLEIN TOOLS 1/2-Inch Angle Setter (2/Pack)
Description
Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate bends. When performing repeated bends the Angle Setter will save time on the job. Works for floor or air bends.
Specifications
Brand Name | Klein Tools | Item Name | Angle Setter |
Type | Angle Setter™ | Conduit Size | 1/2 in |
Conduit Type | Thinwall, EMT | Construction | Delrin Plastic |
Markings | 10°, 22.5°, 30°, 45° | Overall Length | 1.8 in |
Weight | 1.2 oz | For Use With | Klein Conduit Benders |
Standards | — | Application | Angle Setter™ for Klein Conduit Benders |
UPC | 092644516115 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |