Abbotsford
kln51612

KLEIN TOOLS 51612 3/4-Inch Angle Setter (2/Pack)

Price $13.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51612
Documents Documents

Description

Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate bends. When performing repeated bends the Angle Setter will save time on the job. Works for floor or air bends.

Specifications

Brand Name Klein Tools Item Name Angle Setter
Material Delrin Plastic Type Angle Setter
Dimensions 2.4 in L x 1 in W x 1 in H Specifications 10°, 22.5°, 30°, 45° Markings
For Use With Klein Tools Conduit Benders Application 3/4 in Conduit Bend Applications
UPC 092644516122

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok