Abbotsford
kln56211

KLEIN TOOLS 56211 1-1/4" Iron Conduit Bender Head

Price $446.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56211
Documents Documents

Description

Klein Tools Conduit Bender Head is designed to handle thin wall EMT up to 1-1/4-Inch and rigid IMC up to 1-Inch thick. Made from Iron with Klein's advanced casting process for the ultimate in core strength and durability. This head works with the Klein Handle (Cat. No. 51429) which is sold separately.

Specifications

Brand Name Klein Tools Item Name Conduit Bender Head
Type Iron Conduit Benders Conduit Size 1-1/4 in Thinwall/EMT, 1 in Rigid/IMC
Conduit Type Thinwall/EMT/Rigid/IMC Construction Iron
Markings 30°, 45°, 60° Pedal Type Wide Foot
Weight 16.9 lb For Use With 51429 Conduit Bender Handle
Includes Interior Clamp Application Conduit bender head replacement
UPC 092644562112

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok