Abbotsford
idi74006

IDEAL INDUSTRIES 74-006 Ductile Iron Bender Head - 1-1/4" EMT, 1" Rigid, 1" IMC

Price $331.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:74-006

Description

Bender head for 1-1/4 inch EMT conduit with ductile iron construction for added durability. Heat-treated for extra strength - reinforced at stress points for longer life. Precision-located degree scale, star, arrow and rim notch for perfect bends every time. Markings raised and cast into bender body on both sides for easy visibility. Deeply serrated step helps prevent slippage when applying maximum leverage. Grooved internal hook surface helps prevent conduit from slipping. Flat hook surface provides stable starting point. Lifetime replacement guarantee.

Specifications

Brand Name Ideal Item Name Conduit Bender Head
Type Ductile Iron Conduit Size 1/4 in EMT, 1 in IMC/Rigid
Conduit Type EMT, IMC, Rigid Bend Radius 9-3/4 in
Construction Ductile Iron Markings Both Side
Standards RoHS Application For Conduit Bending
UPC 783250740062

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok