Abbotsford
idi74021

IDEAL INDUSTRIES 74-021 1-1/4" x 54" Bender Handle

Price $111.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:74-021

Description

Bender handle features baked-on blue enamel finish resists corrosion and enhances visibility. Convenient bending guide for offset bends. Lifetime warranty.

Specifications

Brand Name Ideal Item Name Conduit Bender Handle
Dimensions 1-1/4 in dia x 54 in L Material Steel
Color Blue For Use With 74-006 Ductile Iron Bender
Standards RoHS Application For Hickeys
UPC 783250740215

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok