Abbotsford
grn11427

GREENLEE 3/16 inch x 5 ft Glo Stix Replacement Rod

Price $55.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:11427
Documents Documents

Description

PRODUCT FEATURES:• Diameter : 3/16 IN (4.700 MM)• Section Length : 5.000 FT (1.500 M)• Sub Brand : Glo Stix

Specifications

Brand Name Greenlee Sub Brand Glo Stix
Item Name Replacement Rod Type Replacement rod 5' x 3/16"
Overall Length 5 ft Pole Diameter 3/16 in
Material Fiberglass, Steel Connectors UPC 783310114277

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok