Abbotsford
grn5408m

GREENLEE 3/16 inch x 8 ft Greenlee Mini Glo Stix Kit

Price $90.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:540-8M

Description

Luminescent fibreglass rods glow in the dark to make fishing voice, data and video wires easier in dark spaces, such as above ceilings, in walls and below sub-floors. More flexible for fishing in walls through outlet box holes. Sturdy, steel-threaded connectors are interchangeable with Greenlee 1/4 inch. Fish Stix Clear, non-metallic storage tube keeps Glo Stix charged and ready to use.

Specifications

Brand Name Greenlee Sub Brand Glo Stix
Item Name Mini Glow Stix Kit Type Open Head
Overall Length 8 ft Material Steel
Tensile Strength 200 lb UPC 783310129189

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok