Abbotsford
kln56409

KLEIN TOOLS 9 ft Mid-Flex Glow Rod Set

Price $65.64 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56409

Description

If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters while the glow illuminates dark work spaces. Rods assemble to whatever length needed. Get the job done fast and keep your hands pain free with these general purpose fish rods.PRODUCT FEATURES:- Mid-range flexibility for most fishing applications - Protective Splinter Guardâ„¢ coating keeps hands free of fiberglass splinters - Durable stainless steel connectors - Glows in the dark to illuminate dark work spaces - Six 3/16-Inch (5 mm) diameter x 18-Inch (457 mm) glow rods assemble to a full 9-feet (2.74 m) - Compact size fits easily in tool bags for transport - Made in the USA

Specifications

Brand Name Klein Tools Item Name Glow Rod Set
Type Mid-Flex Overall Length 9 ft
Pole Diameter 0.188 in Material Fiberglass, Stainless Steel Connectors
Color/Finish Luminescent/Splinter Guard Includes (6) 18 in (457.2 mm) Glow Rods with Bullet Nose and Hook Attachments
Application For Most Fishing Applications UPC 092644564093

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok