Abbotsford
klnsrs56980

KLEIN TOOLS 33 ft 19-Piece Deluxe Fish Rod Set

Price $199.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:SRS56980

Description

The perfect choice for routing cable with 33 feet of rod, four flexibilities and 7 innovative attachments. Each rod is made of Adoxim 5®, the only rod material specifically designed to reduce splintering and increase flexibility. Durable brass fittings on the end of each rod are mechanically crimped to carry a load of 550 lb (250 kg) which is very important if you're pulling cables every day.

Specifications

Brand Name Klein Tools Item Name Fish Rod Set
Type Deluxe, Splinter-Resistant Overall Length 33 ft
Pole Diameter 2 in Tensile Strength 550 lb
Includes 10 Rods, 8 Attachments, 1 Carrying Tube Standards California Proposition 65 Warning
Application For Wire Pulling UPC 092644569807

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok