Abbotsford
racglf407

RACK-A-TIERS 6 ft Glowfish Kit -30 ft Total

Price $232.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:GLF407

Description

Super flexible glow-in-the-dark rods with our new plastic coating process. The handy clear carry case keeps them constantly "charged" and ready. Contains: 1-6' B/F, 4-6' M/F with tips

Specifications

Brand Name Rack-A-Tiers Item Name Fishing Rod Kit
Type Glowfish Overall Length 6 ft
Pole Diameter 3.81 mm Material Fiberglass
Includes (1) 6 ft B/F, (4) 6 ft M/F with Tips UPC 625912144071

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok