Abbotsford
grn4391

GREENLEE 12 inch Flexible Steel Fishtape

Price $50.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:439-1

Description

PRODUCT FEATURES:• Application : For Excellent Fishing Performance• Length : 12.000 IN (305.000 MM)• Material : Steel• Sub Brand : Flex-O-Twist• Type : Flexible

Specifications

Brand Name Greenlee Sub Brand Flex-O-Twist™
Item Name Fish Tape with Leader Type Flexible
Length 12 in Wire Size 1/8 x 0.06 in
Reel Diameter 1 in Tensile Strength 400 lb
Material Steel Application For Excellent Fishing Performance
UPC 783310308591

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok