Abbotsford
grn4392

GREENLEE 12 inch Speed Flex Leader

Price $48.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:439-2
Documents Documents

Description

PRODUCT FEATURES:• Silver-solder joint attaches to any 1/8" (3.2 mm) x .060" (1.5 mm) steel fish tape to provide a slim profile that fishes farther, faster• High-strength stainless steel cable is used for reliability and long life• Beveled edges on the leader reduce the possibility of hangups when pulling wire• Up to (6) #10 wires can beattached to the large pullingeye

Specifications

Brand Name Greenlee Sub Brand SpeedFlex
Item Name Fish Tape Leader Type Flexible
Size (6) 10 AWG Material Stainless Steel
UPC 783310143925
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok