IDEAL INDUSTRIES 31-038 200' x 1/8" Replacement Blued-Steel™ Fish Tape
Description
Replacement blued-steel fish tape with 100 feet long. Durable blued steel tape resists kinking, breaking and corrosion.
Specifications
Brand Name | Ideal | Sub Brand | Blued-Steel™ |
Item Name | Fish Tape | Type | Flat |
Length | 240 ft | Wire Size | 1/8 x 0.06 in |
Reel Diameter | 12 in | Tensile Strength | 1600 lb |
Material | High Carbon Steel | Color/Finish | Blue |
Application | For Wire Pulling, Installation Tube | UPC | 783250310388 |
Packages
1 - UNIT - 1 | 25 - Unit - 25 |