Abbotsford
idi31056

IDEAL INDUSTRIES 31-056 120 ft x 1/8 inch Tuff-Grip Pro Steel Fish Tape

Price $84.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-056

Description

Features: - Tuff-Cuff™ tape retaining feature keeps tape properly positioned in the opening - Full-circle handle band helps keep dirt and moisture out, prolonging life - Easier to install replacement tapes - Superior pull-out and rewind characteristics - Exceptionally durable case and handle - Clean contemporary styling - Large, comfortable ergonomically designed handle, grasp from the tope or side. Allows for use with gloves

Specifications

Brand Name Ideal Sub Brand Blued-Steel™, Tuff-Grip™ Pro
Item Name Fish Tape Type Flat, Rotating Case
Length 120 ft Wire Size 1/8 x 0.06 in
Reel Diameter 12 in Tensile Strength 2100 lb
Material High Carbon Steel, Plastic Case Color/Finish Blue
Application For Wire Pulling, Installation Tube UPC 783250310562

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok