Abbotsford
grn4382x

GREENLEE 25 ftx1/4 inch Greenlee Steel Fishtape (3-Pack)

Price $32.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:438-2X

Description

Flat steel tape reaches easily above ceilings, under carpets and through walls to install wire. 25 feet (7.6 m) long, extending your reach. Winder case with crank handle for easy, compact storage.

Specifications

Brand Name Greenlee Item Name Fish Tape
Type Flat Length 25 ft
Reel Diameter 6.4 mm Material Steel
UPC 783310016960

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok