Abbotsford
grn607

GREENLEE 90lbs 1350 ft Conduit Nylon Fishline, White

Price $60.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:607

Description

FISHLINE,CONDUIT-NYLON 90

Specifications

Brand Name Greenlee Item Name Fish Line Rope
Type Strong, Lightweight Length 1350 ft
Material Nylon Color White
Tensile Strength 90 lb Packaging Type Roll
For Use With Mighty Mouser Blowgun UPC 783310165064

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok