Abbotsford
grnfts43865bp

GREENLEE 65 ft Greenlee MagnumPRO Steel Fish Tape

Price $89.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:FTS438-65BP
Documents Documents

Description

MagnumPRO™ Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Smaller fish eye with offset bend for improved fishing ability. Improved low profile tip for easy fishing through all sizes of conduit. Viewing port gives visibility to remaining tape and ability to remove jobsite debris quickly. Rugged case design improves drop impact capability. Flared case with grip ridges for no slip handling.

Specifications

Brand Name Greenlee Sub Brand MagnumPRO™
Item Name Fish Tape Type Flat, Twisted Head
Length 65 ft Reel Diameter 3.2 mm
Tensile Strength 400 lb Material Steel
Application For Excellent Fishing Performance UPC 783310100287

Packages

3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok