Abbotsford
grnftss438100

GREENLEE 100 ft Greenlee MagnumPRO Stainless Steel Fish Tape

Price $215.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:FTSS438-100

Description

FISHTAPE,STAINLESS STEEL-100

Specifications

Brand Name Greenlee Sub Brand MagnumPRO™
Item Name Fish Tape Type Round, Eye/Twisted Head
Length 100 ft Wire Size 3.2 mm
Tensile Strength 400 lb Material Stainless Steel
Application For Installation Tube UPC 783310127116

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok