Abbotsford
grnrs438240

GREENLEE 240 ft Greenlee MagnumPRO Replacement Steel Tape

Price $180.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:RS438-240
Documents Documents

Description

Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use.

Specifications

Brand Name Greenlee Sub Brand MagnumPRO™
Item Name Fish Tape Type Flat, Replacement, Eye Head
Length 240 ft Material Steel
Application For Excellent Fishing Performance UPC 783310124719

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok