Abbotsford
kln50550

KLEIN TOOLS 50550 20' Glow Fish Tape

Price $54.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50550
Documents Documents

Description

Klein Tools’ first fully glow-in-the-dark fish tape. The unique clear case permits ambient light to easily charge the glow tape and tip, providing a bright glow for use in low light. The fiberglass tape is fully removable from case for one-way wall cavity, drop ceiling, and conduit pass through feeding. The anchor end features a stainless-steel fish rod connector so any of our fish rod accessories can be attached to the end of the fish tape, allowing this fish tape to also function as a super-flex glow rod. An optimal fish tape for installing wire or cable behind walls and ceilings, in short box-to-box runs and branch circuits, or in flexible tubing. This fish tape’s compact size makes it a great addition to your everyday tool bag.

Specifications

Brand Name Klein Tools Item Name Glow Fish Tape with Eyelet
Type Fish Tape Length 20 ft
Wire Size 0.153 in Reel Diameter 7-1/2 in
Tensile Strength Material Fiberglass, Glass-Filled Nylon
Color/Finish Colorless/White Includes Fish Rod Attachment Connector
Standards Application Wire Pulling
UPC 092644505508

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok