Abbotsford
kln56380

KLEIN TOOLS 56380 100' Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader

Price $204.48 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56380
Documents Documents

Description

The Klein Tools' 100-Foot Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. This fiberglass tape maintains a strong core for pushing power, but the multiple grooves provide less surface area therefore less friction for smoother tape feeding.

Specifications

Brand Name Klein Tools Item Name Fish Tape with Spiral Leader
Type Multiple Groove Length 100 ft
Wire Size 0.182 in Reel Diameter 13 in
Material Fiberglass Color/Finish Black/Orange
Application Wire Pulling UPC 092644563805

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok