Abbotsford
cabmb750

SOUTHWIRE 58315201 Southwire Conduit Bending Station

Price $2,419.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:58315201

Description

MAXIS Bending station is ideal for bending EMT conduits.

Specifications

Brand Name Southwire Sub Brand BENDstation
Item Name Conduit Bender Type Standard, Multiple
Conduit Size 1/2 - 3/4 in Conduit Type EMT
Construction Steel Standards California Proposition 65 Warning
Application For Bending EMT Conduits UPC 032886908262

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok