Abbotsford
kln51603

KLEIN TOOLS Iron Conduit Bender Full Assembly, 1/2-Inch EMT with Angle Setter

Price $92.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51603
Documents Documents

Description

Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.

Specifications

Brand Name Klein Tools Item Name Conduit Bender
Type Iron Conduit Bender Conduit Size 1/2 in
Conduit Type Thinwall, EMT Bend Radius 4 in
Handle Size 38 in Construction Iron
Markings 10°, 22°, 30°, 45°, 60° Overall Length 1.7 in
Weight 5.5 lb Includes Head, Handle, Angle Setter
Standards Application Bending Conduit
UPC 092644516030

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok