kln51605

BENDER 1in IRON CONDUITW/ HANDLE

In Stock
Price $111.76 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51605

Description

Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.

Specifications

Brand Name Klein Tools Item Name Conduit Bender
Type Iron Conduit Bender Conduit Size 1, 3/4 in
Conduit Type EMT, Rigid IMC Handle Size 44 in
Construction Iron Markings 10°, 22°, 30°, 45°, 60°
Overall Length 2-1/2 in Weight 11.8 lb
Includes Head, Handle, Angle Setter™ Standards -
Application For Bending Conduits UPC 092644516054

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok