kln51606

BENDER 1/2in ALUM CONDUIW/HANDLE W/ANGLE SETTER

In Stock
Price $45.99 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51606

Description

Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.

Specifications

Brand Name Klein Tools Item Name Conduit Bender
Type Aluminum Conduit Bender Conduit Size 1/2 in
Conduit Type EMT Handle Size 38 in
Construction Aluminum Markings 10°, 22°, 30°, 45°, 60°
Overall Length 1.7 in Weight 4.3 lb
Includes Head, Handle, Angle Setter™ Standards
Application For Bending Conduits UPC 092644516061

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok