Abbotsford
kln51607

KLEIN TOOLS 51607 Aluminum Conduit Bender Full Assembly, 3/4-Inch EMT with Angle Setter

Price $65.71 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51607

Description

Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.

Specifications

Brand Name Klein Tools Item Name Conduit Bender
Type Aluminum Conduit Bender Conduit Size 3/4 in, 1/2 in
Conduit Type EMT, Rigid IMC Handle Size 38 in
Construction Aluminum Markings 10°, 22°, 30°, 45°, 60°
Overall Length 1.9 in Weight 4.9 lb
Includes Head, Handle, Angle Setter™ Application For Bending Conduits
UPC 092644516078

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok