Abbotsford
grn840ah

GREENLEE 1/2 inch Greenlee Conduit Bender with Handle

Price $119.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:840AH

Description

SITE-RITE® Hand bender for 1/2 inch EMT conduit. Superior, patented Site-Rite® sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Aluminum alloy construction provides options depending on the user’s preference for feel and weight. Strong, stable square hook design. All the bender handles are a consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends. Lifetime limited warranty.

Specifications

Brand Name Greenlee Sub Brand Site-Rite®
Item Name Hand Bender Type Hand
Conduit Size 1/2 in Conduit Type EMT
Bend Radius 4-3/16 in Construction Aluminum
Markings 10, 22-1/2, 30, 45, 60 and 176 Pedal Type Foot
Weight 5.500 lb Includes Handle
Application For Conduit Bending UPC 783310126768

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok