Abbotsford
grn841a

GREENLEE 3/4 inch EMT & 1/2 inch Greenlee Rigid Hand Bender, Aluminum

Price $92.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:841A
Documents Documents

Description

SITE-RITE® Hand bender for 3/4 inch EMT and 1/2 inch rigid/IMC conduit. Superior, patented Site-Rite® sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Aluminum alloy construction provides options depending on the user’s preference for feel and weight. Strong, stable square hook design. All the bender handles are a consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends. Lifetime limited warranty.

Specifications

Brand Name Greenlee Sub Brand Site-Rite®
Item Name Hand Bender Type Hand
Conduit Size 3/4 in EMT, 1/2 in Rigid Conduit Type EMT, IMC, Rigid
Bend Radius 5-1/8 in Construction Aluminum
Markings 10, 22-1/2, 30, 45, 60 and 176 Pedal Type Foot
Weight 2.100 lb Application For Conduit Bending
UPC 783310128380

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok