Abbotsford
grn842a

GREENLEE 1 inch EMT & 3/4 inch Rigid & IMC Hand Bender Head

Price $153.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:842A
Documents Documents

Description

Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight. Strong, stable square hook design. 1-1/2"inch bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage. 1/2" 3/4 1 inch bender heads all have enlarged foot pedals and increased toe room to ensure greater control, stability and leverage. All the bender handles area consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends. Lifetime limited warranty.

Specifications

Brand Name Greenlee Sub Brand Site-Rite®
Item Name Hand Bender Type Hand
Conduit Size 3/4 in Rigid, 1 in EMT Conduit Type EMT, IMC, Rigid
Bend Radius 6-1/2 in Construction Aluminum
Markings 10, 22-1/2, 30, 45, 60 and 176 Pedal Type Foot
Weight 3.500 lb Application For Conduit Bending
UPC 783310128397

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok