Abbotsford
grn843f

GREENLEE Greenlee 1-1/4 inch EMT & 1 inch Rigid Hand Bender Head

Price $448.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:843F
Documents Documents

Description

SITE-RITE® Hand bender for 1-1/4 inch EMT and 1 inch rigid/IMC conduit. Superior, patented Site-Rite® sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Iron alloy construction provides options depending on the user’s preference for feel and weight. Strong, stable square hook design. All the bender handles are a consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends. Lifetime limited warranty.

Specifications

Brand Name Greenlee Sub Brand Site-Rite®
Item Name Hand Bender Type Hand
Conduit Size 1-1/4 in EMT, 1 in Rigid/IMC Conduit Type EMT, IMC, Rigid
Bend Radius 9-5/8 in Construction Iron
Markings 10, 22-1/2, 30, 45, 60 and 176 Pedal Type Foot
Weight 16.2 lb UPC 783310128342

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok