Abbotsford
kln56203

KLEIN TOOLS 56203 Assembled Iron Conduit Bender 1/2-Inch EMT

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56203
Documents Documents

Description

This Assembled Conduit Bender features a wide foot pedal for comfort and stability. It features an iron head with a steel handle designed to bend up to 1/2-Inch EMT. This bender comes with degree scales, multiplier scales, and center bend marks for accurate bends.

Specifications

Brand Name Klein Tools Item Name Conduit Bender
Type Iron Conduit Benders Conduit Size 1/2 in Thinwall/EMT
Conduit Type Thinwall, EMT Bend Radius 4 in
Handle Size 3/4 in dia x 38 in L Construction Iron
Handle Color Orange Markings Cast-In Benchmark Symbols, Degree and Multiplier Scales
Pedal Type Wide Foot, Angled Grooves Weight 5.5 lb
For Use With 4VDG3 Handle Includes Bender Head and Handle
Application For Stub Ups, Offsets, Back to Back and Saddle Bends UPC 926445620378

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok