Abbotsford
kln56205

KLEIN TOOLS 1 inch Iron Conduit Bender EMT, Assembled

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56205
Documents Documents

Description

Constructed with aerospace alloy and virtually indestructible, Klein's AEROHEAD Benders offer the ultimate in performance and durability. The traditional Benfield head style accurately and consistently performs common bends. Cast-in benchmark symbols, degree and multiplier scales help save time on the job.PRODUCT FEATURES:- Exclusive design reduces rippling and ovaling of conduit - Traditional Benfield® head design accurately and consistently performs common bends such as Stub Ups, Offsets, Back-to-Back and Saddle Bends - Bold cast-in symbols, degree scales, multiplier scales and center of bend marks help save time on the job - Interior hook surface prevents conduit from rolling or twisting during bends - Interior clamp securely holds conduit while cutting with hacksaw - Wide foot pedal provides excellent stability, leverage and comfort - Features angled grooves for extra traction - Easily visible arrow for ease of alignment on conduit marks - High-strength steel handle features a swaged end for inserting conduit to correct overbends - Orange handle is easy to spot on the job site

Specifications

Brand Name Klein Tools Sub Brand Aerohead™
Item Name Conduit Bender Type Conduit Bender
Conduit Size 1 in EMT, 3/4 in Rigid/IMC Conduit Type EMT, IMC, Rigid
Bend Radius 7 in Handle Size 1 in dia x 44 in L
Construction Aerospace Grade Alloy Handle Color Orange
Markings Cast-In Benchmark Symbols, Degree and Multiplier Scales Pedal Type Wide Foot, Angled Grooves
Weight 11.6 lb Includes Handle
Application For Stub Ups, Offsets, Back-to-Back and Saddle Bends UPC 926445620514

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok